Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.21 cu ft/Rev
Mfr # 2EPR7
Zoro # G2637144
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,669.99
Free 30-Day Returns
Key Features
- Inlet Dia. 4 in (F)NPT
- Outlet Dia. 4 in (F)NPT
- Displacement 2.52 cu in/rev
- Max. Pressure 13 psi
- Max. Vacuum 16.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2EPR7
- Zoro # G2637144
- UPC # 190735610640
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 4 in (F)NPT |
Outlet Dia. | 4 in (F)NPT |
Shaft Dia. | 1.125 in |
Overall Width | 18.38 in |
Keyway Length | 2 in |
Overall Depth | 15.37 in |
Keyway Width | 1/4 in |
Overall Height | 11.94 in |
Shaft Length | 2 1/2 in |
Shaft Size | 1 1/8 in D x 2 1/2 in L |
Shaft Diameter | 1 1/8 in |
Inlet Size | 4 in |
Outlet Size | 4 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 4 in, Outlet Type NPT, Outlet Gender Female, Displacement 2.52 cu in/rev, Maximum Operating Pressure 13 psi, Maximum Vacuum 16 in Hg, Maximum Speed 2,850 RPM, Minimum Speed 764 RPM, Maximum Air Flow 542 cfm, Minimum Air Flow 209 cfm, Maximum Power Required 36.9 hp, Minimum Power Required 4.5 hp, Shaft Diameter 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-41)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-03-FKG0B)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- SPEEDAIRE Blower/Vacuum Pump, 0.045 cu ft/Rev (2EPP8)
- SPEEDAIRE Blower/Vacuum Pump, 0.17 cu ft/Rev (2EPR4)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP4)
- SPEEDAIRE Blower/Vacuum Pump, 0.069 cu ft/Rev (2EPR6)
- SPEEDAIRE Blower/Vacuum Pump, 0.017 cu ft/Rev (2EPN9)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP5)
- SPEEDAIRE Blower/Vacuum Pump, 0.104 cu ft/Rev (2EPP7)
- Speedaire Positive Displacement Blowers