Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.17 cu ft/Rev
Mfr # 2EPR4
Zoro # G1241992
product price: $3,425.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,425.99
Free 30-Day Returns
Key Features
- Inlet Dia. 3 in (F)NPT
- Outlet Dia. 3 in (F)NPT
- Displacement 2.04 cu in/rev
- Max. Pressure 7 psi
- Max. Vacuum 14.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2EPR4
- Zoro # G1241992
- UPC # 190735610619
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 3 in (F)NPT |
Outlet Dia. | 3 in (F)NPT |
Shaft Dia. | 0.875 in |
Overall Width | 18.67 in |
Shaft Length | 2 3/8 in |
Overall Depth | 8.37 in |
Keyway Length | 2 in |
Overall Height | 12.68 in |
Keyway Width | 3/16 in |
Outlet Size | 3 in |
Inlet Size | 3 in |
Shaft Diameter | 7/8 in |
Shaft Size | 7/8 in D x 2 3/8 in L |
Description
Positive Displacement Blower, Configuration V-BHC, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Female, Displacement 2.04 cu in/rev, Maximum Operating Pressure 7 psi, Maximum Vacuum 14 in Hg, Maximum Speed 3,600 RPM, Minimum Speed 1,337 RPM, Maximum Air Flow 579 cfm, Minimum Air Flow 197 cfm, Maximum Power Required 20.3 hp, Minimum Power Required 1.6 hp, Shaft Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Connector QSML-6H-4 (QSML-6H-4)
- GATES PowerGrip HTD Belts, 400-5M-09 (400-5M-09)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-05-51)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP4)
- SPEEDAIRE Blower/Vacuum Pump, 0.21 cu ft/Rev (2EPR7)
- SPEEDAIRE Blower/Vacuum Pump, 0.35 cu ft/Rev (2EPR9)
- SPEEDAIRE Blower/Vacuum Pump, 0.104 cu ft/Rev (2EPP7)
- SPEEDAIRE Blower/Vacuum Pump, 0.069 cu ft/Rev (2EPR6)
- SPEEDAIRE Blower/Vacuum Pump, 0.14 cu ft/Rev (2EPT2)
- SPEEDAIRE Blower/Vacuum Pump, 0.045 cu ft/Rev (2EPP8)
- Speedaire Positive Displacement Blowers