Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.14 cu ft/Rev
Mfr # 2EPT2
Zoro # G1980142
product price: $4,445.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,445.99
Free 30-Day Returns
Key Features
- Inlet Dia. 2.5 in (F)NPT
- Outlet Dia. 2.5 in (F)NPT
- Displacement 1.68 cu in/rev
- Max. Pressure 15 PSI
- Max. Vacuum 16.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2EPT2
- Zoro # G1980142
- UPC # 190735610688
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 2.5 in (F)NPT |
Outlet Dia. | 2.5 in (F)NPT |
Shaft Dia. | 1.125 in |
Overall Width | 16.38 in |
Keyway Width | 1/4 in |
Shaft Length | 2 1/2 in |
Keyway Length | 2 in |
Overall Depth | 15.37 in |
Overall Height | 11.94 in |
Shaft Diameter | 1 1/8 in |
Shaft Size | 1 1/8 in D x 2 1/2 in L |
Outlet Size | 2 1/2 in |
Inlet Size | 2 1/2 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Displacement 1.68 cu in/rev, Maximum Operating Pressure 15 psi, Maximum Vacuum 16 in Hg, Maximum Speed 2,850 RPM, Minimum Speed 764 RPM, Maximum Air Flow 359 cfm, Minimum Air Flow 134 cfm, Maximum Power Required 28.4 hp, Minimum Power Required 2.9 hp, Shaft Diameter 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD 3/8" x 50 ft Rubber Air Hose (PA120700AV)
- VELVAC Hi-Torq Clamp 6-1/8 - 9-1/8 (022465)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- RUBBERWORX 4" X 20FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-4X20-CEAL)
- SPEEDAIRE Blower/Vacuum Pump, 0.035 cu ft/Rev (2EPP3)
- SPEEDAIRE Blower/Vacuum Pump, 0.21 cu ft/Rev (2EPR7)
- SPEEDAIRE Blower/Vacuum Pump, 0.35 cu ft/Rev (2EPR9)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP5)
- SPEEDAIRE Blower/Vacuum Pump, 0.117 cu ft/Rev (2EPR1)
- SPEEDAIRE Blower/Vacuum Pump, 0.017 cu ft/Rev (2EPN9)
- Speedaire Vacuum Pumps & Blowers