Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.117 cu ft/Rev
Mfr # 2EPR1
Zoro # G0597527
product price: $3,315.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,315.99
Free 30-Day Returns
Key Features
- Inlet Dia. 2.5 in (F)NPT
- Outlet Dia. 2.5 in (F)NPT
- Displacement 1.4 cu in/rev
- Max. Pressure 10 psi
- Max. Vacuum 16.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2EPR1
- Zoro # G0597527
- UPC # 190735610589
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 2.5 in (F)NPT |
Outlet Dia. | 2.5 in (F)NPT |
Shaft Dia. | 0.875 in |
Overall Width | 16.17 in |
Keyway Width | 3/16 in |
Shaft Length | 2 3/8 in |
Overall Height | 10.43 in |
Keyway Length | 2 in |
Overall Depth | 12.37 in |
Inlet Size | 2 1/2 in |
Shaft Size | 7/8 in D x 2 3/8 in L |
Outlet Size | 2 1/2 in |
Shaft Diameter | 7/8 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Displacement 1.4 cu in/rev, Maximum Operating Pressure 10 psi, Maximum Vacuum 16 in Hg, Maximum Speed 3,600 RPM, Minimum Speed 955 RPM, Maximum Air Flow 376 cfm, Minimum Air Flow 132 cfm, Maximum Power Required 20 hp, Minimum Power Required 3 hp, Shaft Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 32 Flange Connector Plate Code 61 (1914-61-32)
- TITAN PRO Motor Run Capacitor, 12.5 MFD, 2-7/8 In. H (TRCF12.5)
- FESTO Plastic Tubing PEN-8X1, 25-SW (PEN-8X1,25-SW)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (EP040608)
- SPEEDAIRE Blower/Vacuum Pump, 0.21 cu ft/Rev (2EPR7)
- SPEEDAIRE Blower/Vacuum Pump, 0.35 cu ft/Rev (2EPR9)
- SPEEDAIRE Blower/Vacuum Pump, 0.035 cu ft/Rev (2EPP3)
- SPEEDAIRE Blower/Vacuum Pump, 0.017 cu ft/Rev (2EPN9)
- SPEEDAIRE Blower/Vacuum Pump, 0.104 cu ft/Rev (2EPP7)
- SPEEDAIRE Blower/Vacuum Pump, 0.069 cu ft/Rev (2EPR6)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP5)
- Speedaire Vacuum Pumps & Blowers