Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.104 cu ft/Rev
Mfr # 2EPP7
Zoro # G2646962
product price: $2,834.99
/ea
Free Shipping & Returns
$2,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 2.5 in (F)NPT
- Outlet Dia. 2.5 in (F)NPT
- Displacement 1.24 cu in/rev
- Max. Pressure 7 psi
- Max. Vacuum 14.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2EPP7
- Zoro # G2646962
- UPC # 190735610558
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 2.5 in (F)NPT |
Outlet Dia. | 2.5 in (F)NPT |
Shaft Dia. | 0.75 in |
Overall Width | 15.06 in |
Overall Height | 12.37 in |
Keyway Length | 1 7/16 in |
Shaft Length | 2 in |
Keyway Width | 3/16 in |
Overall Depth | 7.75 in |
Inlet Size | 2 1/2 in |
Shaft Diameter | 3/4 in |
Outlet Size | 2 1/2 in |
Shaft Size | 3/4 in D x 2 in L |
Description
Positive Displacement Blower, Configuration V-BHC, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Displacement 1.24 cu in/rev, Maximum Operating Pressure 7 psi, Maximum Vacuum 14 in Hg, Maximum Speed 3,600 RPM, Minimum Speed 1,528 RPM, Maximum Air Flow 350 cfm, Minimum Air Flow 108 cfm, Maximum Power Required 12.4 hp, Minimum Power Required 1.1 hp, Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D706)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- THRIFCO PLUMBING 3/4 Barb X 1/2 M.I.P. (4402795)
- SPEEDAIRE Blower/Vacuum Pump, 0.21 cu ft/Rev (2EPR7)
- SPEEDAIRE Blower/Vacuum Pump, 0.069 cu ft/Rev (2EPR6)
- SPEEDAIRE Blower/Vacuum Pump, 0.117 cu ft/Rev (2EPR1)
- SPEEDAIRE Blower/Vacuum Pump, 0.045 cu ft/Rev (2EPP8)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP5)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP4)
- SPEEDAIRE Blower/Vacuum Pump, 0.035 cu ft/Rev (2EPP3)
- Speedaire Positive Displacement Blowers