Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.06 cu ft/Rev
Mfr # 2EPP5
Zoro # G1994045
product price: $2,646.99
/ea
Free Shipping & Returns
$2,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 2 in (F)NPT
- Outlet Dia. 2 in (F)NPT
- Displacement 0.72 cu in/rev
- Max. Pressure 12 psi
- Max. Vacuum 15.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2EPP5
- Zoro # G1994045
- UPC # 190735610534
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 2 in (F)NPT |
Outlet Dia. | 2 in (F)NPT |
Shaft Dia. | 0.75 in |
Overall Width | 12.44 in |
Shaft Length | 2 in |
Keyway Width | 3/16 in |
Keyway Length | 1 7/16 in |
Overall Height | 12.37 in |
Overall Depth | 7.75 in |
Outlet Size | 2 in |
Inlet Size | 2 in |
Shaft Size | 3/4 in D x 2 in L |
Shaft Diameter | 3/4 in |
Description
Positive Displacement Blower, Configuration V-BHC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Displacement 0.72 cu in/rev, Maximum Operating Pressure 12 psi, Maximum Vacuum 15 in Hg, Maximum Speed 3,600 RPM, Minimum Speed 1,528 RPM, Maximum Air Flow 186 cfm, Minimum Air Flow 57 cfm, Maximum Power Required 12.3 hp, Minimum Power Required 1.6 hp, Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing for Model 58410 (64441)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- SKF SKF 6212/C3, Single Row Ball Bearings (6212/C3)
- MRC Single Row Ball Brgs, #312SFF (312SFF)
- SPEEDAIRE Blower/Vacuum Pump, 0.14 cu ft/Rev (2EPT2)
- SPEEDAIRE Blower/Vacuum Pump, 0.104 cu ft/Rev (2EPP7)
- SPEEDAIRE Blower/Vacuum Pump, 0.017 cu ft/Rev (2EPN9)
- SPEEDAIRE Blower/Vacuum Pump, 0.35 cu ft/Rev (2EPR9)
- SPEEDAIRE Blower/Vacuum Pump, 0.21 cu ft/Rev (2EPR7)
- SPEEDAIRE Blower/Vacuum Pump, 0.035 cu ft/Rev (2EPP3)
- SPEEDAIRE Blower/Vacuum Pump, 0.045 cu ft/Rev (2EPP8)
- Speedaire Vacuum Pumps & Blowers