Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.06 cu ft/Rev
Mfr # 2EPP4
Zoro # G2719656
product price: $2,646.99
/ea
Free Shipping & Returns
$2,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 2 in (F)NPT
- Outlet Dia. 2 in (F)NPT
- Displacement 0.72 cu in/rev
- Max. Pressure 12 psi
- Max. Vacuum 15.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2EPP4
- Zoro # G2719656
- UPC # 190735610527
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 2 in (F)NPT |
Outlet Dia. | 2 in (F)NPT |
Shaft Dia. | 0.75 in |
Overall Width | 12.44 in |
Keyway Length | 1 7/16 in |
Shaft Length | 2 in |
Overall Height | 8.87 in |
Overall Depth | 11.25 in |
Keyway Width | 3/16 in |
Shaft Size | 3/4 in D x 2 in L |
Shaft Diameter | 3/4 in |
Outlet Size | 2 in |
Inlet Size | 2 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Displacement 0.72 cu in/rev, Maximum Operating Pressure 12 psi, Maximum Vacuum 15 in Hg, Maximum Speed 3,600 RPM, Minimum Speed 1,091 RPM, Maximum Air Flow 186 cfm, Minimum Air Flow 57 cfm, Maximum Power Required 12.3 hp, Minimum Power Required 1.6 hp, Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- NATIONAL Small Bore Inch Seal, 710038 (710038)
- BESTORQ Aftermarket JOHN DEERE H79285 Replacement Belt, B136 (B136)
- MI-T-M 3/8Mnptx3/8 Quick Cnnct Socket (AW-0017-0007)
- SPEEDAIRE Blower/Vacuum Pump, 0.104 cu ft/Rev (2EPP7)
- SPEEDAIRE Blower/Vacuum Pump, 0.21 cu ft/Rev (2EPR7)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP5)
- SPEEDAIRE Blower/Vacuum Pump, 0.045 cu ft/Rev (2EPP8)
- SPEEDAIRE Blower/Vacuum Pump, 0.069 cu ft/Rev (2EPR6)
- SPEEDAIRE Blower/Vacuum Pump, 0.117 cu ft/Rev (2EPR1)
- SPEEDAIRE Blower/Vacuum Pump, 0.017 cu ft/Rev (2EPN9)
- Speedaire Vacuum Pumps & Blowers