Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.045 cu ft/Rev
Mfr # 2EPP8
Zoro # G6774914
Free Shipping & Returns
$2,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 1.25 in (F)NPT
- Outlet Dia. 1.25 in (F)NPT
- Displacement 0.54 cu in/rev
- Max. Pressure 15 PSI
- Max. Vacuum 16.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2EPP8
- Zoro # G6774914
- UPC # 190735610565
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 1.25 in (F)NPT |
Outlet Dia. | 1.25 in (F)NPT |
Shaft Dia. | 0.75 in |
Overall Width | 11.56 in |
Keyway Width | 3/16 in |
Shaft Length | 2 in |
Keyway Length | 1 7/16 in |
Overall Height | 8.87 in |
Overall Depth | 11.25 in |
Inlet Size | 1 1/4 in |
Shaft Size | 3/4 in D x 2 in L |
Outlet Size | 1 1/4 in |
Shaft Diameter | 3/4 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/4 in, Outlet Type NPT, Outlet Gender Female, Displacement 0.54 cu in/rev, Maximum Operating Pressure 15 psi, Maximum Vacuum 16 in Hg, Maximum Speed 3,600 RPM, Minimum Speed 1,091 RPM, Maximum Air Flow 138 cfm, Minimum Air Flow 40 cfm, Maximum Power Required 11.5 hp, Minimum Power Required 1.1 hp, Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reservoir Breather, 1 In NPT, 9 In L (934332T)
- TB WOODS G-Flex Grid Coupling, 1080T Grid (1080G)
- WESTWARD Grease Gun, 6000 psi, Gray, 12 in. (45CT44)
- NTN NTN 6212, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (6212)
- SPEEDAIRE Blower/Vacuum Pump, 0.035 cu ft/Rev (2EPP3)
- SPEEDAIRE Blower/Vacuum Pump, 0.017 cu ft/Rev (2EPN9)
- SPEEDAIRE Blower/Vacuum Pump, 0.069 cu ft/Rev (2EPR6)
- SPEEDAIRE Blower/Vacuum Pump, 0.35 cu ft/Rev (2EPR9)
- SPEEDAIRE Blower/Vacuum Pump, 0.17 cu ft/Rev (2EPR4)
- SPEEDAIRE Blower/Vacuum Pump, 0.14 cu ft/Rev (2EPT2)
- SPEEDAIRE Blower/Vacuum Pump, 0.117 cu ft/Rev (2EPR1)
- Speedaire Vacuum Pumps & Blowers