Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.035 cu ft/Rev
Mfr # 2EPP3
Zoro # G1253201
product price: $2,540.99
/ea
Free Shipping & Returns
$2,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 2 in (F)NPT
- Outlet Dia. 2 in (F)NPT
- Displacement 0.42 cu in/rev
- Max. Pressure 7 psi
- Max. Vacuum 14.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2EPP3
- Zoro # G1253201
- UPC # 190735610510
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 2 in (F)NPT |
Outlet Dia. | 2 in (F)NPT |
Shaft Dia. | 0.625 in |
Overall Width | 12 in |
Keyway Width | 3/16 in |
Shaft Length | 1 15/16 in |
Overall Depth | 6.5 in |
Overall Height | 9.5 in |
Keyway Length | 1 5/8 in |
Outlet Size | 2 in |
Inlet Size | 2 in |
Shaft Size | 5/8 in D x 1 15/16 in L |
Shaft Diameter | 5/8 in |
Description
Positive Displacement Blower, Configuration V-BHC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Displacement 0.42 cu in/rev, Maximum Operating Pressure 7 psi, Maximum Vacuum 14 in Hg, Maximum Speed 5,275 RPM, Minimum Speed 1,945 RPM, Maximum Air Flow 168 cfm, Minimum Air Flow 55 cfm, Maximum Power Required 6.1 hp, Minimum Power Required 0.7 hp, Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-50-200-PPVA-N3 (DSBC-50-200-PPVA-N3)
- DAYTON 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (2L424)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-12MOR 90 (4601-20-12)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- SPEEDAIRE Blower/Vacuum Pump, 0.069 cu ft/Rev (2EPR6)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP4)
- SPEEDAIRE Blower/Vacuum Pump, 0.017 cu ft/Rev (2EPN9)
- SPEEDAIRE Blower/Vacuum Pump, 0.14 cu ft/Rev (2EPT2)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP5)
- SPEEDAIRE Blower/Vacuum Pump, 0.35 cu ft/Rev (2EPR9)
- SPEEDAIRE Blower/Vacuum Pump, 0.045 cu ft/Rev (2EPP8)
- Speedaire Positive Displacement Blowers