Shop All Positive Displacement Blowers
This Product is Discontinued
Speedaire
Blower/Vacuum Pump, 0.035 cu ft/Rev (Discontinued)
Mfr # 2EPP2
Zoro # G1154623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Dia. 2 in (F)NPT
- Outlet Dia. 2 in (F)NPT
- Displacement 0.42 cu in/rev
- Max. Pressure 7 psi
- Max. Vacuum 14.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2EPP2
- Zoro # G1154623
- UPC # 190735610503
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 2 in (F)NPT |
Outlet Dia. | 2 in (F)NPT |
Shaft Dia. | 0.625 in |
Overall Width | 12 in |
Keyway Width | 3/16 in |
Overall Depth | 9.25 in |
Shaft Length | 1 15/16 in |
Keyway Length | 1 5/8 in |
Overall Height | 7 in |
Shaft Size | 5/8 in D x 1 15/16 in L |
Inlet Size | 2 in |
Outlet Size | 2 in |
Shaft Diameter | 5/8 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Displacement 0.42 cu in/rev, Maximum Operating Pressure 7 psi, Maximum Vacuum 14 in Hg, Maximum Speed 5,275 RPM, Minimum Speed 1,389 RPM, Maximum Air Flow 168 cfm, Minimum Air Flow 55 cfm, Maximum Power Required 6.1 hp, Minimum Power Required 0.7 hp, Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.