Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.017 cu ft/Rev
Mfr # 2EPN9
Zoro # G6435335
Free Shipping & Returns
$2,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 1 in (F)NPT
- Outlet Dia. 1 in (F)NPT
- Displacement 0.2 cu in/rev
- Max. Pressure 12 psi
- Max. Vacuum 15.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2EPN9
- Zoro # G6435335
- UPC # 190735610480
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 1 in (F)NPT |
Outlet Dia. | 1 in (F)NPT |
Shaft Dia. | 0.625 in |
Overall Width | 10 in |
Overall Height | 7 in |
Keyway Width | 3/16 in |
Keyway Length | 1 5/8 in |
Shaft Length | 1 15/16 in |
Overall Depth | 9.25 in |
Shaft Diameter | 5/8 in |
Shaft Size | 5/8 in D x 1 15/16 in L |
Inlet Size | 1 in |
Outlet Size | 1 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Displacement 0.2 cu in/rev, Maximum Operating Pressure 12 psi, Maximum Vacuum 15 in Hg, Maximum Speed 5,275 RPM, Minimum Speed 1,389 RPM, Maximum Air Flow 73 cfm, Minimum Air Flow 22 cfm, Maximum Power Required 5.1 hp, Minimum Power Required 0.8 hp, Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 9 x 300mm PL, T100 (D300-3M-09)
- DAYTON Run Capacitor, 25 MFD, 440V, Round (2MEH2)
- TIMKEN TIM-22214 KEJ W33 C3, Spherical Roller Bearings, Srb 400Mm Od Timken, 22214 KEJ W33 C3 (22214 KEJ W33 C3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40BS13H X 3/4)
- SPEEDAIRE Blower/Vacuum Pump, 0.045 cu ft/Rev (2EPP8)
- SPEEDAIRE Blower/Vacuum Pump, 0.21 cu ft/Rev (2EPR7)
- SPEEDAIRE Blower/Vacuum Pump, 0.104 cu ft/Rev (2EPP7)
- SPEEDAIRE Blower/Vacuum Pump, 0.069 cu ft/Rev (2EPR6)
- SPEEDAIRE Blower/Vacuum Pump, 0.17 cu ft/Rev (2EPR4)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP4)
- Speedaire Positive Displacement Blowers