Shop All Cylinder Mounting Hardware
Speedaire
Autoswitch Band, 9/16 In Bore
Mfr # BJ2-015
Zoro # G2185443
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 9/16 in
- Mount Type Band
- Material Plated steel
- Fits 5TFW6 to 5TFX7, 5TGK0 to 5TGL1, 5TGX9 to 5TGZ0, 5THU2 to 5THU5
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # BJ2-015
- Zoro # G2185443
- UPC # 190735643471
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 9/16 in |
For Bore Diameter | 9/16 in |
Details
Mount Type | Band |
Material | Plated steel |
Fits | 5TFW6 to 5TFX7, 5TGK0 to 5TGL1, 5TGX9 to 5TGZ0, 5THU2 to 5THU5 |
Includes | Screws |
Item | Autoswitch Band |
Series | BJ2 |
System of Measurement | Inch |
Body Material | Steel |
Product Type | Auto Switch Mounting Bracket |
Compatible with Brand | SMC |
Compatible with Series | CZ |
Description
Autoswitch Band, Mount Type Band, For Bore Diameter 9/16 in, Body Material Steel, Compatible with Grainger Part Number 5TFW6, 5TFW7, 5TFW8, 5TFW9, 5TFX0, 5TFX1, 5TFX2, 5TFX3, 5TFX4, 5TFX5, 5TFX6, 5TFX7, 5TGK0, 5TGK1, 5TGK2, 5TGK3, 5TGK4, 5TGK5, 5TGK6, 5TGK7, 5TGK8, 5TGK9, 5TGL0, 5TGL1, 5TGX9, 5TGY0, 5TGY1, 5TGY2, 5TGY3, 5TGY4, 5TGY5, 5TGY6, 5TGY7, 5TGY8, 5TGY9, 5TGZ0, 5THU2, 5THU3, 5THU4, 5THU5, Compatible with Brand SMC, Compatible with Series CZ, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71634706M)
- NATIONAL Small Bore Inch Seal, 416332 (416332)
- TRANE 480v3ph 1.27hp 840Rpm CWLE (MOT14541)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Foot Bracket, 20mm Bore (NCG-L020)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- Speedaire Pneumatic System Components