Shop All Cylinder Mounting Hardware
Speedaire
Autoswitch Band, 50mm Bore
Mfr # BMA2-050
Zoro # G3379677
product price: $5.39
/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Autoswitch Band
- Material Steel
- Fits 5THU2, 5THU4, 5THU5, 5TJK6 to 5TJN4
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # BMA2-050
- Zoro # G3379677
- UPC # 190735644737
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
For Bore Diameter | 50 mm |
Details
Mount Type | Autoswitch Band |
Material | Steel |
Fits | 5THU2, 5THU4, 5THU5, 5TJK6 to 5TJN4 |
Item | Autoswitch Band |
Includes | Screws |
Product Type | Autoswitch Band |
Compatible with Brand | SMC |
Description
Autoswitch Band, For Bore Diameter 50 mm, Material Steel, Compatible with Grainger Part Number 5THU2, 5THU4, 5THU5, 5TJK6, 5TJN4, Includes Screws, Compatible with Brand SMC, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 780mm PL, T156 (150-S5M-780)
- DAYTON B123 V-Belt, 126" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ6)
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG07525-50)
- MARTIN SPROCKET & GEAR Timing Pulley, 14H200 (14H200)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK63)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX9)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK59)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE Autoswitch Band, 20mm Bore (BMA2-020)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 1.5in Bore Dia (HV3-MKRC-150)
- Speedaire Cylinder Mounting Hardware