Shop All Cylinder Mounting Hardware
Speedaire
Autoswitch Band, 40mm Bore
Mfr # BMA2-040
Zoro # G1678083
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Autoswitch Band
- Material Steel
- Fits 5THU2, 5THU4, 5THU5, 5TJH7 to 5TJK5
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # BMA2-040
- Zoro # G1678083
- UPC # 190735644720
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
For Bore Diameter | 40 mm |
Details
Mount Type | Autoswitch Band |
Material | Steel |
Fits | 5THU2, 5THU4, 5THU5, 5TJH7 to 5TJK5 |
Item | Autoswitch Band |
Includes | Screws |
Product Type | Autoswitch Band |
Compatible with Brand | SMC |
Description
Autoswitch Band, For Bore Diameter 40 mm, Material Steel, Compatible with Grainger Part Number 5THU2, 5THU4, 5THU5, 5TJH7, 5TJK5, Includes Screws, Compatible with Brand SMC, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- TOMPKINS Hydraulic Fitting-Steel08FJ BULKHEAD NUT (0306-08)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141608)
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT5)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- SPEEDAIRE Rod Clevis, 20mm Bore (Y-G02SUS)
- SPEEDAIRE Bracket, Clevis, 4 In (6X481)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Autoswitch Band, 20mm Bore (BMA2-020)
- SCHLAGE COMMERCIAL Post L583497 (L583497)
- Speedaire Cylinder Mounting Hardware