Shop All Cylinder Mounting Hardware
Speedaire
Autoswitch Band, 25mm Bore
Mfr # NBA-106S
Zoro # G3352133
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 25 mm
- Mount Type Autoswitch Band
- Material Stainless Steel
- Fits 5VGY3 to 5VGZ1, 5VHG3 to 5VHH1, 5VHV0
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NBA-106S
- Zoro # G3352133
- UPC # 190735662502
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 25 mm |
For Bore Diameter | 25 mm |
Details
Mount Type | Autoswitch Band |
Material | Stainless Steel |
Fits | 5VGY3 to 5VGZ1, 5VHG3 to 5VHH1, 5VHV0 |
Includes | Screws |
Item | Autoswitch Band |
Compatible with Brand | SMC |
Compatible with Series | CG/CG3 |
Product Type | Autoswitch Band |
Description
Autoswitch Band, For Bore Diameter 25 mm, Material Stainless Steel, Compatible with Grainger Part Number 5VGY3, 5VGY4, 5VGY5, 5VGY6, 5VGY7, 5VGY8, 5VGY9, 5VGZ0, 5VGZ1, 5VHG3, 5VHG4, 5VHG5, 5VHG6, 5VHG7, 5VHG8, 5VHG9, 5VHH0, 5VHH1, 5VHV0, Includes Screws, Compatible with Brand SMC, Compatible with Series CG/CG3, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tension Arm (15101)
- PNEUMADYNE Toggle Valve, 3 Way, NC, Brass (H0-30-3)
- BESTORQ Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX750)
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. (FOODSAFE SYNGEL FG-750)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY7)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- SPEEDAIRE Bracket, Clevis (6X479)
- FESTO Clevis Foot LBN-20/25 (LBN-20/25)
- Speedaire Pneumatic System Components