Shop All Cylinder Mounting Hardware
Speedaire
Autoswitch Band, 20mm Bore
Mfr # NBA-088S
Zoro # G2973512
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 20 mm
- Mount Type Autoswitch Band
- Material Stainless Steel
- Fits 5VGX6 to 5VGY2, 5VHF6 to 5VHG2, 5VHV0
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NBA-088S
- Zoro # G2973512
- UPC # 190735662496
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 20 mm |
For Bore Diameter | 20 mm |
Details
Mount Type | Autoswitch Band |
Material | Stainless Steel |
Fits | 5VGX6 to 5VGY2, 5VHF6 to 5VHG2, 5VHV0 |
Item | Autoswitch Band |
Includes | Screws |
Product Type | Autoswitch Band |
Compatible with Series | CG/CG3 |
Compatible with Brand | SMC |
Description
Autoswitch Band, For Bore Diameter 20 mm, Material Stainless Steel, Compatible with Grainger Part Number 5VGX6, 5VGX7, 5VGX8, 5VGX9, 5VGY0, 5VGY1, 5VGY2, 5VHF6, 5VHF7, 5VHF8, 5VHF9, 5VHG0, 5VHG1, 5VHG2, 5VHV0, Includes Screws, Compatible with Brand SMC, Compatible with Series CG/CG3, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Stowaway Coil 1/4" ID x 100' No Fittings (CO S14-100)
- DAYTON 4L670 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670)
- DIXON AirChief Ind MNPT, 3/8", Coupler 1/4", BR (DC2103)
- MOLYKOTE Extreme Pressure Grease, 14.1 oz (4118360)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY1)
- SPEEDAIRE NPN Switch, Dovetail (41H530)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- SPEEDAIRE Rod Clevis, For 1-1/8 In Bore, Alum (5VNY1)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- Speedaire Cylinder Mounting Hardware