Shop All Cylinder Mounting Hardware
Speedaire
Autoswitch Band, 20mm Bore
Mfr # BMA2-020
Zoro # G2531121
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 20 mm
- Mount Type Autoswitch Band
- Material Steel
- Fits 5THU2, 5THU4, 5THU5, 5THU7 to 5VDA3
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # BMA2-020
- Zoro # G2531121
- UPC # 190735644690
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 20 mm |
For Bore Diameter | 20 mm |
Details
Mount Type | Autoswitch Band |
Material | Steel |
Fits | 5THU2, 5THU4, 5THU5, 5THU7 to 5VDA3 |
Item | Autoswitch Band |
Includes | Screws |
Compatible with Brand | SMC |
Product Type | Autoswitch Band |
Description
Autoswitch Band, For Bore Diameter 20 mm, Material Steel, Compatible with Grainger Part Number 5THU2, 5THU4, 5THU5, 5THU7, 5VDA3, Includes Screws, Compatible with Brand SMC, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6658921153)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Jic X 2" Male Pipe, 90 deg Elbow (2501-32-32-FG)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-F5PL)
- SPEEDAIRE Foot Bracket, For 50mm Bore, Steel (5VMD8)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKV6)
- SPEEDAIRE Rod Clevis Kit (6X476)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE NPN Switch, Dovetail (41H530)
- Speedaire Cylinder Mounting Hardware