Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, Pipe 1/2" NPT, 75 gpm
Mfr # 53RG52
Zoro # G8096396
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/2 in
- Drain Rate 75 gpm
- Adjustable Drain Cycle 0.5 min to 99 hr
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG52
- Zoro # G8096396
- UPC # 00194484303334
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/2 in |
Overall Width | 1 45/64 in |
Overall Depth | 4 in |
Overall Height | 3 13/16 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 75 gpm |
Adjustable Drain Cycle | 0.5 min to 99 hr |
Purge Time | 0.5 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 725 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Body Material | Brass |
Hz | 60 Hz |
Enclosure | IP65 |
Amps AC | 0.3 A |
Includes | 6 ft Power Cord |
Voltage - Maximum | 115 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 75 gpm, Adjustable Drain Cycle 0.5 min to 99 hr, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 725 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 60 Hz, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 3 13/16 in, Overall Width 1 45/64 in, Overall Depth 4 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Breather, Spin-On (P564424)
- DAYTON Roller Chain, Riveted, 60 ANSI, 10 ft. (2YDW8)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In. (13X526)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 38 gpm (53RG51)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X533)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1-1/4 In. (AD2A 1 1/4)
- Speedaire Pneumatic System Components