Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, Drain Size 1/2", 1.6 gpm
Mfr # 53CE42
Zoro # G7648369
original price:
$266.98
8% off
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/2 in
- Drain Rate 1.6 gpm
- Adjustable Drain Cycle 0.5 min to 45 min
- Purge Time 1 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 53CE42
- Zoro # G7648369
- UPC # 00194484302672
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/2 in |
Overall Width | 4 in |
Overall Depth | 9 in |
Overall Height | 4 55/64 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 1.6 gpm |
Adjustable Drain Cycle | 0.5 min to 45 min |
Purge Time | 1 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 300 psi |
Operating Temp. Range | 35 Degrees to 165 Degrees F |
Enclosure | Nema 4 |
Includes | 6 ft Power Cord |
Hz | 60 Hz |
Amps AC | 0.5 A |
Body Material | Brass |
Voltage - Maximum | 115 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 1.6 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 1 sec to 10 sec, Voltage 115 V, Max. Pressure 300 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60 Hz, Amps AC 0.5 A, Enclosure Nema 4, Body Material Brass, Overall Height 4 55/64 in, Overall Width 4 in, Overall Depth 9 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi (S7-260044)
- NORDYNE 01-0023 7.5/370 Cap Rnd Replaces (01-0023)
- FAG BEARINGS FAG 6309 C3, Deep Groove Ball Bear, SRow 90140Mm (6309 C3)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 183.1 in L Outside (B180R)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- SPEEDAIRE Zero Loss Drain, Direct Acting, 1/2In NPT (NLD-0005)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X533)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- Speedaire Pneumatic Condensate Auto Drains