Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 230V, 7.0 gpm
Mfr # 38XR65
Zoro # G0289101
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/8 in
- Drain Rate 7 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 38XR65
- Zoro # G0289101
- UPC # 190735619384
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/8 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Overall Height | 5 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 7 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 230 V |
Max. Pressure | 1,500 psi |
Operating Temp. Range | 35 Degrees to 95 Degrees F |
Amps AC | 1 A |
Includes | 6 ft Power Cord |
Body Material | Brass |
Hz | 50/60 Hz |
Enclosure | IP65 |
Voltage - Maximum | 230 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/8 in, Drain Rate 7 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 230 V, Max. Pressure 1,500 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60 Hz, Amps AC 1 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 5 in, Overall Depth 5 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X24X24)
- CONTINENTAL CONTITECH 4L270 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270)
- BANDO TimingBelt, Synchro-Link, Neoprene, 510H100 (510H100G)
- KBC Ball Bearing, 75mm x 130mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6215-2RS KBC)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0015)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 4.0 gpm (53CE44)
- YORK Condensate Drain Pan (S1-363-87677-000)
- Speedaire Pneumatic System Components