Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 230V, 1/4 In., 0.75 gpm
Mfr # 13X537
Zoro # G7610023
original price:
$206.66
9% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in NPT
- Drain Size 1/4 in
- Drain Rate 0.75 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 13X537
- Zoro # G7610023
- UPC # 190735601716
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/4 in NPT |
Drain Size | 1/4 in |
Overall Width | 1 45/64 in |
Overall Depth | 3 5/16 in |
Overall Height | 4 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 0.75 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 230 V |
Max. Pressure | 725 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Body Material | Brass |
Amps AC | 0.25 A |
Includes | 6 ft Power Cord |
Enclosure | IP65 |
Hz | 50/60 Hz |
Voltage - Maximum | 230 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 0.75 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 230 V, Max. Pressure 725 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60 Hz, Amps AC 0.25 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 45/64 in, Overall Depth 3 5/16 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- SKF SKF-6007 2Z C3, Single Row Ball Brgs, 6007 2Z C3 (6007 2Z C3)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Kynar, PK10 (9922-05-DQ)
- WEATHERHEAD Adapter Bowl, 1555855 (ET400AR-10)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Voltage: 115 V (53DN43)
- SPEEDAIRE Auto Drain Valve, 230V, 1.2 gpm (38XR70)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 1.6 gpm (53CE42)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X536)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- ARROW PNEUMATICS Drop Leg Drain W/Poly Bowl, 1/4" (T5302)
- Speedaire Pneumatic Condensate Auto Drains