Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 230V, 1/4 In., 0.75 gpm
Mfr # 12F742
Zoro # G7531465
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/4 in
- Drain Rate 0.75 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 12F742
- Zoro # G7531465
- UPC # 190735601259
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/4 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 5/16 in |
Overall Height | 4 1/2 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 0.75 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 230 V |
Max. Pressure | 725 psi |
Operating Temp. Range | 40 Degrees to 176 Degrees F |
Amps AC | 0.25 A |
Hz | 50/60 Hz |
Body Material | Brass |
Includes | 6 ft Cord, Filter Ball Valve |
Enclosure | IP65 |
Voltage - Maximum | 230 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 0.75 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 230 V, Max. Pressure 725 psi, Operating Temp. Range 40 Degrees to 176 Degrees F, Hz 50/60 Hz, Amps AC 0.25 A, Enclosure IP65, Body Material Brass, Overall Height 4 1/2 in, Overall Width 3 1/2 in, Overall Depth 3 5/16 in, Includes 6 ft Cord, Filter Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 19mm (L07519MM)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-CM)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 73" (B73)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25AT5/1500)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X536)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- SPEEDAIRE Auto Drain Valve, 115V, 1 In., 10.0 gpm (MBVP-1000-BR)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 38 gpm (53RG51)
- YORK Condensate Drain Pan (S1-363-87677-000)
- Speedaire Pneumatic System Components