Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 208-240V, 3/8 In.
Mfr # 13X533
Zoro # G7180153
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 3/8 in
- Drain Rate 16.5 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 13X533
- Zoro # G7180153
- UPC # 190735601679
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 3/8 in |
Overall Width | 4 1/4 in |
Overall Depth | 3 35/64 in |
Overall Height | 5 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 16.5 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 208-240V |
Max. Pressure | 300 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Amps AC | 0.4 A |
Includes | 6 ft Power Cord, Filter Ball Valve |
Body Material | Brass |
Enclosure | IP65 |
Hz | 50/60 Hz |
Voltage - Maximum | 240 V |
Voltage - Minimum | 208 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 3/8 in, Drain Rate 16.5 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 208-240V, Max. Pressure 300 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60 Hz, Amps AC 0.4 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 4 1/4 in, Overall Depth 3 35/64 in, Includes 6 ft Power Cord, Filter Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- DYNABRADE Foot Switch And Hose Assembly, 80015 (80015)
- BREEZE Make-A-Clamp Kit, 50 ft. Band, 10 Fastenrs (4002)
- NSK NSK 6202Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6202Z C3)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In. (13X526)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- SPEEDAIRE Auto Drain, 230 Max psi, 1/2 In NPT (4GNN1)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- Speedaire Pneumatic Condensate Auto Drains