Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 208-240V, 1/8 In.
Mfr # 13X523
Zoro # G4858131
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8 in NPT
- Drain Size 1/8 in
- Drain Rate 0.75 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 13X523
- Zoro # G4858131
- UPC # 190735601570
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/8 in NPT |
Drain Size | 1/8 in |
Overall Width | 1 45/64 in |
Overall Depth | 2 29/32 in |
Overall Height | 3 5/16 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 0.75 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 208-240V |
Max. Pressure | 250 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Enclosure | IP65 |
Hz | 50/60 Hz |
Includes | 6 ft Power Cord |
Amps AC | 0.1 A |
Body Material | Brass |
Voltage - Maximum | 240 V |
Voltage - Minimum | 208 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/8 in NPT, Drain Size 1/8 in, Drain Rate 0.75 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 208-240V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60 Hz, Amps AC 0.1 A, Enclosure IP65, Body Material Brass, Overall Height 3 5/16 in, Overall Width 1 45/64 in, Overall Depth 2 29/32 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Motor, Cap St, 1.5 HP, 1725,115/208-230, 56H (4YU31)
- BREEZE Hose Clamp, CT, SAE 12,410SS, PK10 (CT 9412 B)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- NTN Taper Roller Bearing Cup, 3 17/32in Bore (JHM807012)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In., Hz: 50/60 (13X532)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 1.6 gpm (53CE42)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- SPEEDAIRE Auto Drain Valve, 115V, 25/32 In., 9.0 gpm (MBVP-0750-BR)
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- Speedaire Pneumatic Condensate Auto Drains