Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 208-240V, 1/4 In.
Mfr # 13X525
Zoro # G4150386
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in NPT
- Drain Size 1/4 in
- Drain Rate 2.55 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 13X525
- Zoro # G4150386
- UPC # 190735601594
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/4 in NPT |
Drain Size | 1/4 in |
Overall Width | 1 45/64 in |
Overall Depth | 3 13/64 in |
Overall Height | 3 13/16 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 2.55 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 208-240V |
Max. Pressure | 250 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Includes | 6 ft Power Cord |
Body Material | Brass |
Enclosure | IP65 |
Hz | 50/60 Hz |
Amps AC | 0.3 A |
Voltage - Maximum | 240 V |
Voltage - Minimum | 208 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 2.55 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 208-240V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60 Hz, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 3 13/16 in, Overall Width 1 45/64 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (HK0808)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 75mm Outside Dia., 20mm Width (32009X)
- BAILEY HYDRAULICS Clevis Rod 1 1/4-12 1P Complete With Pins Clips Nut & Bolt (276051)
- DAYTON Rainshield, For Motors w/ 1/2 Dia Shafts (4UEZ6)
- SPEEDAIRE Auto Drain Valve, 115V, 25/32 In., 9.0 gpm (MBVP-0750-BR)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0005N)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/2 in Drain Size, 4.53 gpm Drain Rate, 0.5 min to 45 min (13X528)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In. (13X526)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X533)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 38 gpm (53RG51)
- Speedaire Pneumatic Condensate Auto Drains