Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 208-240V, 1/2 In.
Mfr # 13X535
Zoro # G4858183
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/2 in
- Drain Rate 17.5 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 13X535
- Zoro # G4858183
- UPC # 190735601693
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/2 in |
Overall Width | 4 1/4 in |
Overall Depth | 3 35/64 in |
Overall Height | 5 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 17.5 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 208-240V |
Max. Pressure | 300 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Hz | 50/60 Hz |
Body Material | Brass |
Amps AC | 0.4 A |
Enclosure | IP65 |
Includes | 6 ft Power Cord, Filter Ball Valve |
Voltage - Minimum | 208 V |
Voltage - Maximum | 240 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 17.5 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 208-240V, Max. Pressure 300 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60 Hz, Amps AC 0.4 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 4 1/4 in, Overall Depth 3 35/64 in, Includes 6 ft Power Cord, Filter Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60BTL30)
- NATIONAL Small Bore Metric Seals, 40X65X8-R2LS32-S (40X65X8-R2LS32-S)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1501-08-08-FG)
- FESTO Pushbutton Actuator AT-06-B (AT-06-B)
- SPEEDAIRE Mechanical Drain Valve, 144 psi, 3/8in dia (38XT28)
- SPEEDAIRE Auto Drain Valve, 115V, 1/2 In., 8.0 gpm (MBVP-0500-BR)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In., Hz: 50/60 (13X532)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- SPEEDAIRE Auto Drain Valve, 115V, 1.0 gpm (38XR85)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- MIDWEST CONTROL Condensate Timer Drain, 1/4" FPT (MCDV25-DK)
- Speedaire Pneumatic Condensate Auto Drains