Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 115V, 9.0 gpm
Mfr # MBVP-0750-SS
Zoro # G0288830
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in NPT
- Drain Size 25/32 in
- Drain Rate 9 gpm
- Adjustable Drain Cycle 0.5 sec to 120 min
- Purge Time 1 sec to 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # MBVP-0750-SS
- Zoro # G0288830
- UPC # 190735620281
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 3/4 in NPT |
Drain Size | 25/32 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Overall Height | 5 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 9 gpm |
Adjustable Drain Cycle | 0.5 sec to 120 min |
Purge Time | 1 sec to 30 sec |
Voltage | 115 V |
Max. Pressure | 250 psi |
Operating Temp. Range | 35 Degrees to 95 Degrees F |
Amps AC | 0.25 A |
Hz | 50/60 Hz |
Includes | 6 ft Power Cord |
Enclosure | IP65 |
Body Material | 316 Stainless Steel |
Voltage - Maximum | 115 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 3/4 in NPT, Drain Size 25/32 in, Drain Rate 9 gpm, Adjustable Drain Cycle 0.5 sec to 120 min, Purge Time 1 sec to 30 sec, Voltage 115 V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60 Hz, Amps AC 0.25 A, Enclosure IP65, Body Material 316 Stainless Steel, Overall Height 5 in, Overall Width 5 in, Overall Depth 5 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- NITTO KOHKI Quick Coupler Plug 3/8", 30PM-NPT (30PM-NPT)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ12)
- MILTON ColorFit Couplers, A, Grn, 1/4" MNPT, PK10 (776AC)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/8 In. (13X522)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 75 gpm (53RG50)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X525)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 1.6 gpm (53CE42)
- Speedaire Pneumatic System Components