Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 115V, 1/4 In., 0.75 gpm
Mfr # 13X536
Zoro # G4858192
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in NPT
- Drain Size 1/4 in
- Drain Rate 0.75 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 13X536
- Zoro # G4858192
- UPC # 190735601709
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/4 in NPT |
Drain Size | 1/4 in |
Overall Width | 1 45/64 in |
Overall Depth | 3 5/16 in |
Overall Height | 4 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 0.75 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 725 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Includes | 6 ft Power Cord |
Body Material | Brass |
Enclosure | IP65 |
Hz | 50/60 |
Amps AC | 0.25 A |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 0.75 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 725 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.25 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 45/64 in, Overall Depth 3 5/16 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MJ-24MP 90 (2501-24-24)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron (ZX-933577Q)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S25AJDA052A)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X533)
- SPEEDAIRE Auto Drain Valve, 115V, 1.0 gpm (38XR85)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/2 in Drain Size, 4.53 gpm Drain Rate, 0.5 min to 45 min (13X528)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- Speedaire Pneumatic System Components