Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 115V, 1.0 gpm
Mfr # 38XR85
Zoro # G0289025
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in NPT
- Drain Size 1/8 in
- Drain Rate 1 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 38XR85
- Zoro # G0289025
- UPC # 190735619582
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/4 in NPT |
Drain Size | 1/8 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Overall Height | 5 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 1 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 1,500 psi |
Operating Temp. Range | 35 Degrees to 95 Degrees F |
Enclosure | IP65 |
Hz | 50/60 Hz |
Includes | 6 ft Power Cord |
Body Material | Brass |
Amps AC | 1 A |
Voltage - Maximum | 115 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/8 in, Drain Rate 1 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 1,500 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60 Hz, Amps AC 1 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 5 in, Overall Depth 5 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- CHIEF Filter Assembly Spin-On, 10 Micron, 20 Gpm, 250 PSI, 3/4 NPTf Ports (226005)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287041)
- LINCOLN LUBRICATION Coupler, Buttonhead, 80933 (LIN80933)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- SPEEDAIRE Mechanical Drain Valve, 144 psi, 3/8in dia (38XT28)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- ARROW PNEUMATICS Electronic Tank Drain, w/Y Strainer, 1/4" (5702S)
- Speedaire Pneumatic Condensate Auto Drains