Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 100-120V, 1/2 In.
Mfr # 13X534
Zoro # G4858165
original price:
$194.71
9% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/2 in
- Drain Rate 17.5 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 13X534
- Zoro # G4858165
- UPC # 190735601686
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/2 in |
Overall Width | 4 1/4 in |
Overall Depth | 3 35/64 in |
Overall Height | 5 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 17.5 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 100-120V |
Max. Pressure | 300 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Enclosure | IP65 |
Hz | 50/60 Hz |
Amps AC | 0.4 A |
Body Material | Brass |
Includes | 6 ft Power Cord, Filter Ball Valve |
Voltage - Minimum | 100 V |
Voltage - Maximum | 120 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 17.5 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 300 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60 Hz, Amps AC 0.4 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 4 1/4 in, Overall Depth 3 35/64 in, Includes 6 ft Power Cord, Filter Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CEM3157T)
- NATIONAL Small Bore Inch Seal, 416556 (416556)
- CAMOZZI 1/4 Pipe And Tubing Fitting. (2501 1/4)
- BESTORQ B35 V Belt, 38 in Outside Length, 5/8 in Top Width, 1 Ribs (B35)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 38 gpm (53RG51)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- SPEEDAIRE Auto Drain, 230 Max psi, 1/2 In NPT (4GNN1)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- PARKER Drain Kit, Auto, 232 Max PSI, 1/2 NPT (EF1)
- Speedaire Pneumatic Condensate Auto Drains