Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain, 230 Max psi, 1/2 In NPT
Mfr # 4GNN1
Zoro # G1771411
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Outlet Dia. 1/2 in
- Min. Pressure 45 psi
- Drain Rate @ 100 PSI 1.0 gpm
- Drain Rate 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4GNN1
- Zoro # G1771411
- UPC # 190735626443
- Country of Origin Turkey
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Outlet Dia. | 1/2 in |
Overall Width | 4.25 in |
Overall Depth | 4.5 in |
Overall Height | 6.25 in |
Drain Port Size | 1/2 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Description
External Auto Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 230 psi, Minimum Operating Pressure 45 psi, Number of Air Inlets 1, Maximum Operating Temperature 155 Degrees F, Minimum Operating Temperature 33 Degrees F, Overall Depth 4.5 in, Overall Height 6.25 in, Overall Width 4.25 in, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (15100012-100)
- DIXON 4" NPT Steel Combination Nipple Threaded (ST40)
- BANDO Ultrapower Ag Kc Belts, B126Kc (B126KC)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In., Hz: 50/60 (13X532)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Voltage: 115 V (53DN43)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- CONRADER Auto Drain Valve, 1/4 In. NPT, 500 psi (WV-1-KIT)
- Speedaire Pneumatic Condensate Auto Drains