Shop All Air Grinders
This Product is Discontinued
Speedaire
Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.5 hp (Discontinued)
Mfr # 48MA07
Zoro # G5576700
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Medium Duty
- Free Speed 11,000 RPM
- Grinder Type Angle
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48MA07
- Zoro # G5576700
- UPC # 190735986813
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 9 in |
Wheel Dia. | 4 in |
Spindle Size | 3/8"-24 |
Air Inlet Connection Size | 3/8 in |
Side Handle Length | 5 in |
Wheel Diameter | 4 in |
Spindle Thread Size | 3/8"-24 |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.5 hp, For Wheel Type Type 27, Max. Speed 11,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Medium Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.