Shop All General Purpose Filter
Speedaire
Air/Oil Filter, 1/8 NPT, 40 Micron
Mfr # 1EJU8
Zoro # G0427892
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material - Air Treatment Aluminum
- For Removal Of Particles
- Max. Pressure 500 psi
- Filter Media Bronze
- Size - Air Treatment Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1EJU8
- Zoro # G0427892
- UPC # 190735603581
- Country of Origin Taiwan, Province of China
- Category General Purpose Filter
Dimensions
Size - Air Treatment | Compact |
Size | Compact |
Connection Size - Air Treatment | 1/8 in NPT |
Pipe Size | 1/8" NPT |
Bowl Size - Air Treatment | 0.1 oz |
Air Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Description
Compressed Air Filter, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/8 in, Air Outlet Type NPT, Filter Rating 40 micron, Maximum Flow Rate 23 cfm, Maximum Operating Pressure 500 psi, Body Material Aluminum, Filter Bowl Capacity 0.1 oz, Filter Bowl Material Aluminum, Filter Element Material Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Screw Adj., 1/4" Tube X 1/8" Swift-Fit, Composite Body (85973-04-02)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- DAYTON Electric Vibrator, 3.43 A, 115VAC, 1 Phase (1DYN4)
- FESTO Standards-Based Cylinder DSBC-50-500-PPVA-N3 (DSBC-50-500-PPVA-N3)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL48)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 40 Micron (1EJV7)
- SPEEDAIRE Filter Element, For Use On: Compact (4ZK69)
- SPEEDAIRE Filter Element (4ZK68)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL52)
- SPEEDAIRE Inline Air Filter, 1/4 In (1A483)
- SPEEDAIRE Filter Element (4ZK45)
- Speedaire Compressed Air Treatment