Shop All Pneumatic Tapping Tools
This Product is Discontinued
Speedaire
Air Tapping Tool, 0.75 HP, 250 RPM (Discontinued)
Mfr # 4WXT6
Zoro # G0343253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Free Speed 250 RPM
- HP 0.75 hp
- Max. Tap Capacity Steel 1/2 in
- Max. Tap Capacity Aluminum 5/8 in
- Tool Weight 4.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4WXT6
- Zoro # G0343253
- UPC # 190735629994
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tapping Tools
Dimensions
Tooling Size | 1 |
Min. Hose Size | 3/8 in |
Compatible Hose Diameter | 3/8 in |
Tool Holder Size | 1 |
Details
Item | Air Hand Tapping Tool |
Free Speed | 250 RPM |
HP | 0.75 hp |
Max. Tap Capacity Steel | 1/2 in |
Max. Tap Capacity Aluminum | 5/8 in |
Tool Weight | 4.1 lb |
CFM @ Full Load | 27.0 |
Reversible | Yes |
Required Pressure | 90 PSI |
Includes | Quick Change Tooling Adapter |
Max. Pressure | 100 psi |
Horsepower | 3/4 hp |
Weight | 4 lb |
Maximum Tapping Capacity | 1/2 in Steel, 5/8 in Aluminum |
Maximum Operating Pressure | 100 psi |
Air Consumption | 27 cfm |
Description
Air Hand Tapping Tool, Maximum Tapping Capacity 1/2 in Steel, 5/8 in Aluminum, Tool Holder Size 1, Free Speed 250 RPM, Horsepower 3/4 hp, Air Consumption 27 cfm, Required Pressure 90 psi, Compatible Hose Diameter 3/8 in, Includes Quick Change Tooling Adapter, Maximum Operating Pressure 100 psi, Reversible Yes, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.