Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 200 PSI, 80 Gal, Vert
Mfr # 1YAC4
Zoro # G1909616
product price: $906.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 80
- Working Pressure (PSI) 200
- Tank Type Vertical
- Dimension E (In.) 27 in
- Dimension J (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1YAC4
- Zoro # G1909616
- UPC # 190735604489
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension E (In.) | 27 in |
Dimension J (In.) | 0.5 in |
Dimension BC (In.) | 27 in |
Height (In.) | 49.5 in |
Dimension G (In.) | 40 in |
Dimension L (In.) | 0.75 in |
Dimension K (In.) | 1 in |
Dimension C (In.) | 4.5 in |
Dia. (In.) | 24 in |
Dimension D (In.) | 14 in |
Overall Width | 24 in |
Outside Diameter | 24 in |
Overall Length | 25.1 in |
Overall Height | 49.5 in |
Description
Air Tank, Tank Capacity 80 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 25.1 in, Overall Width 24 in, Overall Height 49.5 in, Standards ASME U Stamp, Outside Diameter 24 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- DYNABRADE Rear Bearing Plate (02676)
- AEROQUIP Clip/Cage Kit (FT12139)
- CARLISLE 2600-8M-50 Synchro-Cog HT Synchronous Belt (2600-8M-50)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (4KP88)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 20 Gal, Horiz (1TZZ3)
- VIAIR Air Down Gauge, 0 to 60 psi, Storage Pouc (00032)
- Speedaire Stationary Air Tanks