Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 200 PSI, 60 Gal, Vert
Mfr # 1TZZ7
Zoro # G2587532
product price: $834.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 60
- Working Pressure (PSI) 200
- Tank Type Vertical
- Material Steel
- Dia. (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1TZZ7
- Zoro # G2587532
- UPC # 190735603994
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dia. (In.) | 20 in |
Dimension E (In.) | 26 in |
Dimension C (In.) | 3 in |
Dimension BC (In.) | 24 in |
Dimension K (In.) | 3/4 in |
Dimension J (In.) | 0.5 in |
Dimension L (In.) | 0.75 in |
Dimension G (In.) | 42.5 in |
Height (In.) | 52 in |
Dimension D (In.) | 12.5 in |
Overall Length | 22.5 in |
Overall Width | 20 in |
Overall Height | 52 in |
Outside Diameter | 20 in |
Description
Air Tank, Tank Capacity 60 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 22.5 in, Overall Width 20 in, Overall Height 52 in, Standards ASME U Stamp, Outside Diameter 20 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 125Mxl12.7G (125MXL12.7G)
- ALLEN BRADLEY Ac Drive 25BD4P0N114 (25B-D4P0N114)
- CARLISLE AP31 Super Blue Ribbon V-Belt (AP31)
- SPEEDAIRE O-ring Kit (PN31CCP25G)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI, Type: Stationary (5Z364)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 80 Gal, Vert (1YAC4)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert (6CJL3)
- SPEEDAIRE Air Tank, Staionary, 201 PSI, 60 Gal, Horiz (3HDR2)
- VIAIR Tire Gauge, 0 to 100 psi, 2" (90072)
- Speedaire Air Compressor Accessories