Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 200 PSI, 400 Gal, Vert
Mfr # 6CJL4
Zoro # G3331581
product price: $9,691.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,691.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 400
- Working Pressure (PSI) 200
- Tank Type Vertical
- NPT (In.) S 1/4
- Dimension C (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6CJL4
- Zoro # G3331581
- UPC # 190735679159
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension C (In.) | 8 in |
Height (In.) | 101 in |
Dimension E (In.) | 38.6 in |
Dimension BC (In.) | 36 in |
Dimension K (In.) | 3 in |
Dimension D (In.) | 17.6 in |
Dia. (In.) | 36 in |
Dimension L (In.) | 2 in |
Dimension G (In.) | 81.6 in |
Dimension F (In.) | 60.6 in |
Outside Diameter | 36 in |
Overall Length | 36 in |
Overall Height | 101 in |
Overall Width | 36 in |
Description
Air Tank, Tank Capacity 400 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 36 in, Overall Width 36 in, Overall Height 101 in, Standards ASME Approved, Outside Diameter 36 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX37 (AX37)
- SHARKBITE Push Fit Manifold, LF CU, Push Fit, 1 In. W (22998LF)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (5E)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert (6CJL3)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 2 Gal, Horiz (1TZY6)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI, Type: Stationary (5Z364)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI (5Z360)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 6 Gal, Horiz (1TZY8)
- VIAIR Tire Gauge, 0 to 100 psi, 1.5" (90071)
- Speedaire Stationary Air Tanks