Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 200 PSI, 30 Gal, Vert
Mfr # 1TZZ6
Zoro # G2355945
product price: $577.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 30
- Working Pressure (PSI) 200
- Tank Type Vertical
- Shell (In.) 31.5 in
- Dimension G (In.) 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1TZZ6
- Zoro # G2355945
- UPC # 190735603987
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension G (In.) | 32 in |
Dimension BC (In.) | 17 in |
Dimension D (In.) | 11 in |
Dimension E (In.) | 21.5 in |
Height (In.) | 40.5 in |
Dimension K (In.) | 3/4 in |
Dia. (In.) | 16 in |
Dimension C (In.) | 2.5 in |
Dimension J (In.) | 0.5 in |
Dimension L (In.) | 0.75 in |
Outside Diameter | 16 in |
Overall Height | 40.5 in |
Overall Length | 16.3 in |
Overall Width | 16 in |
Description
Air Tank, Tank Capacity 30 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 16.3 in, Overall Width 16 in, Overall Height 40.5 in, Standards ASME U Stamp, Outside Diameter 16 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.26" L x 1.50" W x 1.50" H (DT-1000-MOMF-5)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ9)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI (5Z360)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 60 Gal, Vert (1TZZ7)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- VIAIR Female NPT to 1/4" Compression Fitting (92838)
- Speedaire Stationary Air Tanks