Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 200 PSI, 240 Gal, Vert
Mfr # 6CJL3
Zoro # G4499817
product price: $3,304.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$3,304.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 240
- Working Pressure (PSI) 200
- Tank Type Vertical
- Dimension F (In.) 74.4 in
- NPT (In.) R 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6CJL3
- Zoro # G4499817
- UPC # 190735679142
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension F (In.) | 74.4 in |
Dimension BC (In.) | 30 in |
Dimension C (In.) | 4 in |
Dimension L (In.) | 2 in |
Dimension G (In.) | 74.8 in |
Dia. (In.) | 30 in |
Height (In.) | 88.5 in |
Dimension D (In.) | 17.6 in |
Overall Width | 30 in |
Outside Diameter | 30 in |
Overall Height | 88.5 in |
Overall Length | 35.92 in |
Description
Air Tank, Tank Capacity 240 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 35.92 in, Overall Width 30 in, Overall Height 88.5 in, Standards ASME Approved, Outside Diameter 30 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-207 (F2B-SC-207)
- TOMPKINS Hydraulic Fitting-Steel20FORFS TUBE NUT (FF0318-20)
- SKF SKF-6409, Single Row Ball Brgs, 6409 (6409)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 3 Gal, Horiz (1TZY7)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 80 Gal, Vert (1YAC4)
- SPEEDAIRE Air Tank, Staionary, 202 PSI, 80 Gal, Horiz (3HDR3)
- GLOBAL INDUSTRIAL Air Receiver Surge Tank, 30 Gallon, 175 PSI (133780)
- Speedaire Air Compressor Accessories