Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 175 PSI, 3 Gal, Horiz
Mfr # 1TZY7
Zoro # G1833921
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 3
- Working Pressure (PSI) 175
- Tank Type Horizontal
- Dimension G (In.) 0.75 in
- Height (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 1TZY7
- Zoro # G1833921
- UPC # 190735603901
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension G (In.) | 0.75 in |
Height (In.) | 8 in |
Dimension K (In.) | 2 in |
Dimension E (In.) | 3.5 in |
Dimension J (In.) | 1 in |
Dimension H (In.) | 0.75 in |
Dimension A (In.) | 4 in |
Dimension B (In.) | 8.5 in |
Dimension L (In.) | 0.44 in |
Length (In.) | 25 in |
Dimension F (In.) | 0.5 in |
Dimension D (In.) | 11 in |
Dia. (In.) | 6 in |
Dimension C (In.) | 7 in |
Overall Height | 8 in |
Overall Length | 25 in |
Overall Width | 6 in |
Outside Diameter | 6 in |
Description
Air Tank, Tank Capacity 3 gal, Maximum Operating Pressure 175 psi, Tank Type Horizontal, Overall Length 25 in, Overall Width 6 in, Overall Height 8 in, Outside Diameter 6 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- LOC-LINE Manifold, Control, 1/4 (21198)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3058)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 20 Gal, Horiz (1TZZ3)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- VIAIR Air Down Gauge, 0 to 60 psi, Storage Pouc (00032)
- Speedaire Stationary Air Tanks