Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 175 PSI, 20 Gal, Horiz
Mfr # 1TZZ3
Zoro # G2181094
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 20
- Working Pressure (PSI) 175
- Tank Type Horizontal
- Dia. (In.) 14 in
- Dimension F (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1TZZ3
- Zoro # G2181094
- UPC # 190735603956
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dia. (In.) | 14 in |
Dimension F (In.) | 0.5 in |
Dimension E (In.) | 8.5 in |
Dimension D (In.) | 16 in |
Dimension G (In.) | 0.75 in |
Dimension A (In.) | 10 in |
Length (In.) | 32.5 in |
Dimension J (In.) | 2 in |
Dimension H (In.) | 1.5 in |
Dimension K (In.) | 2 in |
Height (In.) | 16 in |
Dimension C (In.) | 8.25 in |
Dimension B (In.) | 6.25 in |
Dimension L (In.) | 0.56 in |
Overall Height | 16 in |
Overall Length | 32.5 in |
Outside Diameter | 14 in |
Overall Width | 14 in |
Description
Air Tank, Tank Capacity 20 gal, Maximum Operating Pressure 175 psi, Tank Type Horizontal, Overall Length 32.5 in, Overall Width 14 in, Overall Height 16 in, Standards ASME U Stamp, Outside Diameter 14 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 25 # of Teeth (50BS25H X 1)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCP211-32)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (YCJ1 3/8 SGT)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 6 Gal, Horiz (1TZY8)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- VIAIR Heavy Duty Relay, 24V, 40A-24V, 40-Amp (93979)
- Speedaire Air Compressor Accessories