Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 175 PSI, 2 Gal, Horiz
Mfr # 1TZY6
Zoro # G3491415
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 2
- Working Pressure (PSI) 175
- Tank Type Horizontal
- Dimension E (In.) 3.5 in
- Dimension H (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1TZY6
- Zoro # G3491415
- UPC # 190735603895
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension E (In.) | 3.5 in |
Dimension H (In.) | 0.75 in |
Dimension G (In.) | 0.75 in |
Dimension A (In.) | 4 in |
Dimension C (In.) | 4 in |
Dimension F (In.) | 0.5 in |
Dimension K (In.) | 2 in |
Dimension B (In.) | 5.5 in |
Dimension D (In.) | 11 in |
Dimension J (In.) | 1 in |
Length (In.) | 19 in |
Dia. (In.) | 6 in |
Height (In.) | 8 in |
Dimension L (In.) | 0.44 in |
Overall Width | 6 in |
Overall Length | 19 in |
Overall Height | 8 in |
Outside Diameter | 6 in |
Description
Air Tank, Tank Capacity 2 gal, Maximum Operating Pressure 175 psi, Tank Type Horizontal, Overall Length 19 in, Overall Width 6 in, Overall Height 8 in, Outside Diameter 6 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- CLIMAX METAL PRODUCTS LC-075 Lightweight Set Screw Collar (LC-075)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 60 Gal, Vert (1TZZ7)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (4KP88)
- SPEEDAIRE Air Tank, Staionary, 202 PSI, 80 Gal, Horiz (3HDR3)
- SPEEDAIRE Air Tank, Staionary, 201 PSI, 60 Gal, Horiz (3HDR2)
- VIAIR Mini ANL Fuse Holder only, for 4 or 8 Gau (92955)
- Speedaire Stationary Air Tanks