Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 175 PSI, 15 Gal, Horiz
Mfr # 1TZZ2
Zoro # G3448636
original price:
$549.98
29% off
new price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 15
- Working Pressure (PSI) 175
- Tank Type Horizontal
- Dimension J (In.) 1 in
- Length (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1TZZ2
- Zoro # G3448636
- UPC # 190735603949
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension J (In.) | 1 in |
Length (In.) | 34 in |
Dimension F (In.) | 0.5 in |
Dimension G (In.) | 0.75 in |
Dia. (In.) | 12 in |
Dimension A (In.) | 7 in |
Dimension K (In.) | 2 in |
Dimension E (In.) | 6.5 in |
Dimension L (In.) | 0.44 in |
Dimension D (In.) | 12 in |
Dimension C (In.) | 11 in |
Height (In.) | 14 in |
Dimension H (In.) | 1.5 in |
Dimension B (In.) | 10 in |
Outside Diameter | 12 in |
Overall Length | 34 in |
Overall Height | 14 in |
Overall Width | 12 in |
Description
Air Tank, Tank Capacity 15 gal, Maximum Operating Pressure 175 psi, Tank Type Horizontal, Overall Length 34 in, Overall Width 12 in, Overall Height 14 in, Standards ASME U Stamp, Outside Diameter 12 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (IR9648C)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/4" Port (SY5120-5GZ-N7T)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 120" - BX120 (BX120)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI, Type: Stationary (5Z364)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 80 Gal, Vert (1YAC4)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 60 Gal, Vert (1TZZ7)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 2 Gal, Horiz (1TZY6)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI (5Z360)
- VIAIR SS Braided Leader Hose, Check Valve, 1/4 (92805)
- Speedaire Stationary Air Tanks