Shop All Stationary Air Tanks
Speedaire
Air Tank, Stationary, 175 PSI, 10 Gal, Horiz
Mfr # 1TZY9
Zoro # G0901731
original price:
$495.31
29% off
new price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 10
- Working Pressure (PSI) 175
- Tank Type Horizontal
- Dimension B (In.) 5 in
- Dimension C (In.) 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1TZY9
- Zoro # G0901731
- UPC # 190735603925
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension B (In.) | 5 in |
Dimension C (In.) | 6.25 in |
Dimension H (In.) | 0.75 in |
Dimension F (In.) | 0.5 in |
Length (In.) | 24.5 in |
Dia. (In.) | 12 in |
Dimension J (In.) | 1 in |
Dimension G (In.) | 0.75 in |
Dimension A (In.) | 7.25 in |
Height (In.) | 14 in |
Dimension D (In.) | 12 in |
Dimension L (In.) | 0.44 in |
Dimension E (In.) | 6.5 in |
Dimension K (In.) | 2 in |
Overall Width | 12 in |
Overall Height | 14 in |
Outside Diameter | 12 in |
Overall Length | 24.5 in |
Description
Air Tank, Tank Capacity 10 gal, Maximum Operating Pressure 175 psi, Tank Type Horizontal, Overall Length 24.5 in, Overall Width 12 in, Overall Height 14 in, Standards ASME U Stamp, Outside Diameter 12 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Female Swivel Elbow, 1/4" Push-In, 1/4" Femaile NPT, Buna-N, Nickel Plated (6523 04-04)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930191Q, Pressure Line, 25 micron, Outside-In (MF0058486)
- HANKISON Refrigerated Dryer Maint Kit, 3JR57 (HITFMK3)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 6 Gal, Horiz (1TZY8)
- SPEEDAIRE Air Tank, Staionary, 202 PSI, 80 Gal, Horiz (3HDR3)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI (5Z360)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert (6CJL3)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- VIAIR Mini ANL Fuse Holder, 40 Amp Fuse, for 4 (92962)
- Speedaire Stationary Air Tanks