Shop All Stationary Air Tanks
Speedaire
Air Tank, Staionary, 201 PSI, 60 Gal, Horiz
Mfr # 3HDR2
Zoro # G1047182
original price:
$1,318.54
29% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$924.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 60
- Working Pressure (PSI) 200
- Tank Type Horizontal
- Dimension C (In.) 32.5 in
- Height (In.) 27.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3HDR2
- Zoro # G1047182
- UPC # 190735623688
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension C (In.) | 32.5 in |
Height (In.) | 27.05 in |
Length (In.) | 46.75 in |
Dimension E (In.) | 18 in |
Dimension L (In.) | 1 in |
Dia. (In.) | 20 in |
Dimension D (In.) | 4.11 in |
Dimension H (In.) | 0.5 in |
Dimension F (In.) | 28 in |
Dimension J (In.) | 2 in |
Dimension K | 3/4 in |
Overall Length | 46.75 in |
Overall Height | 27.05 in |
Outside Diameter | 20 in |
Overall Width | 20 in |
Description
Air Tank, Tank Capacity 60 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 46.75 in, Overall Width 20 in, Overall Height 27.05 in, Standards ASME U Stamp, Outside Diameter 20 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Drill Bit, For 40mm Tubing (6698 02 01)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SCM-200 (FC-SCM-200)
- CONTINENTAL 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031500)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 10 Gal, Horiz (1TZY9)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (4KP88)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- VIAIR Female NPT to 1/4" Compression Fitting (92838)
- Speedaire Stationary Air Tanks