Shop All Stationary Air Tanks
Speedaire
Air Tank, Staionary, 200 PSI, 30 Gal, Horiz
Mfr # 3HDR1
Zoro # G2902654
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 30
- Working Pressure (PSI) 200
- Tank Type Horizontal
- Dimension H (In.) 0.5 in
- Dimension L (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3HDR1
- Zoro # G2902654
- UPC # 190735623671
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension H (In.) | 0.5 in |
Dimension L (In.) | 0.75 in |
Dimension E (In.) | 13.44 in |
Dimension C (In.) | 27.5 in |
Dimension F (In.) | 24 in |
Dimension K | 1/2 in |
Dimension D (In.) | 2 in |
Height (In.) | 20.46 in |
Dimension J (In.) | 1.5 in |
Length (In.) | 41.5 in |
Dia. (In.) | 16 in |
Overall Length | 41.5 in |
Outside Diameter | 16 in |
Overall Width | 16 in |
Overall Height | 20.46 in |
Description
Air Tank, Tank Capacity 30 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 41.5 in, Overall Width 16 in, Overall Height 20.46 in, Standards ASME U Stamp, Outside Diameter 16 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- SPEEDAIRE Spring Pin, 3x20 (TTR4410223G)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-D (GRLA-1/4-QS-6-D)
- FESTO Mounting Bracket HRB-D-MINI (HRB-D-MINI)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (4KP88)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert (6CJL3)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 3 Gal, Horiz (1TZY7)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI, Type: Stationary (5Z364)
- VIAIR Portable Compressor Air Extension Hose, 8 (00016)
- Speedaire Stationary Air Tanks