Shop All Portable Air Tanks
Speedaire
Air Tank, Portable, Steel, 135 psi, 15 gal.
Mfr # 52YM08
Zoro # G7179956
product price: $623.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- Tank Type Horizontal
- Tank (Gal.) 15 gal
- Working Pressure (PSI) 135
- Finish Powder Coated
- Wheel Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 52YM08
- Zoro # G7179956
- UPC # 00194484302641
- Country of Origin United States
- Category Portable Air Tanks
Dimensions
Wheel Size | 8 in |
Height (In.) | 18 15/64 in |
Tank Dia. (In.) | 12 in |
Length (In.) | 33 49/64 in |
Width (In.) | 13 3/8 in |
Overall Width | 13.37 in |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Overall Length | 33.76 in |
Port Size | 1/2 in |
Overall Height | 18.23 in |
Tank Outlet Size | 3/4 in |
Description
Air Tank, Tank Capacity 15 gal, Maximum Operating Pressure 135 psi, Tank Type Horizontal, Overall Length 33.76 in, Overall Width 13.37 in, Overall Height 18.23 in, Standards ASME, Material Steel, Finish Powder Coated, Outlet Size 3/4 in, Wheel Type Semi Pneumatic, Wheel Size 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6206, Single Row Ball Brgs, 6206 (6206)
- BUYERS PRODUCTS 1/8 Inch NPT Adjustable Pressure Switch Ranges From 25 To 75 PSI (PS2575)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 15 ft. (PTH075-15-G)
- U.S. MOTORS Motor, 1/3 HP, 56H, 115/230V, ODP, 1140 rpm (D13CP3PH9)
- SPEEDAIRE Tank, Air, 20 G (3Z409)
- SPEEDAIRE Non Coded Air Tank, Hotdog, 3 Gal, 1 HP (2TWC1)
- SPEEDAIRE Air Tank, Portable, 11 G, 12 In Dia (3EUJ9)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- SPEEDAIRE Carry Tank, Air, 5 Gal (2TWC2)
- SPEEDAIRE Non Coded Air Tank, Pancake, 5 Gal, 1 HP (2TWC4)
- GLOBAL INDUSTRIAL Horizontal Portable Air Tank, 7 Gallon, 150 PSI (133752)
- Speedaire Portable Air Tanks