Shop All Portable Air Tanks
Speedaire
Air Tank, Portable, 11 G, 12 In Dia
Mfr # 3EUJ9
Zoro # G1536035
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Hot Dog
- Tank (Gal.) 11 gal
- Working Pressure (PSI) 125
- Width (In.) 12 3/4 in
- Ports Standard 1/4 in Hose Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3EUJ9
- Zoro # G1536035
- UPC # 190735620816
- Country of Origin China
- Category Portable Air Tanks
Dimensions
Width (In.) | 12 3/4 in |
Height (In.) | 14 3/8 in |
Tank Dia. (In.) | 12 in |
Length (In.) | 24 1/4 in |
Overall Width | 12.75 in |
Overall Height | 14.37 in |
Overall Length | 24.25 in |
Port Size | 1/2 in |
Details
Item | Portable Air Tank |
Tank Type | Hot Dog |
Tank (Gal.) | 11 gal |
Working Pressure (PSI) | 125 |
Ports | Standard 1/4 in Hose Connection |
Steel Tank (Gauge) | 10 ga |
Finish | Paint |
Includes | (1) 1/2 in NPT Port, 0 to 125 PSI Gauge, 3 ft Hose with Adapter, Brass Manifold with Shutoff and Safety Valve |
Manifold Material | Copper, Rubber |
Material | Steel |
Maximum Operating Pressure | 125 psi |
Port Type | NPT |
Tank Capacity | 11 gal |
Description
Portable Air Tank, Tank Capacity 11 gal, Maximum Operating Pressure 125 psi, Tank Type Hot Dog, Overall Length 24.25 in, Overall Width 12.75 in, Overall Height 14.37 in, Material Steel, Finish Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ (2403-04-04)
- MARATHON 7.50 Hp General Purpose Motor, 3 Phase, 3600 Rpm, GT1015A (GT1015A)
- BESTORQ Aftermarket MTD 754-04077 Replacement Belt, 5LK1340 (5LK1340)
- NTN NTN 6210ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Double Shielded (6210ZZ)
- SPEEDAIRE Non Coded Air Tank, Pancake, 5 Gal, 1 HP (2TWC4)
- SPEEDAIRE Tank, Asme, 20 gal (4TK10)
- SPEEDAIRE Tank, Stationary, 30 G (1VW39)
- SPEEDAIRE Air Tank, Portable, Steel, 135 psi, 15 gal. (52YM08)
- SPEEDAIRE Non Coded Air Tank, Hotdog, 3 Gal, 1 HP (2TWC1)
- SPEEDAIRE Tank, Portable, 20 G (1VW38)
- VELVAC Air Tank, Steel, Blk Pwdr Coat, 125 psi (035101)
- Speedaire Portable Air Tanks