Shop All Air Screwdrivers
Speedaire
Air Screwdriver, Inline, 90 psi, 9-1/4 in L
Mfr # 48LZ89
Zoro # G5234297
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 20 to 40 in-lb
- Max. Torque 3 ft-lb
- Clutch Type - Air Screwdriver Adjustable Cushion
- Throttle Type - Air Screwdrivers Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 48LZ89
- Zoro # G5234297
- UPC # 190735986479
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Overall Length | 9 1/4 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Width | 1/4 in |
Overall Height | 9 1/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 20 to 40 in-lb, Max. Torque 3 ft-lb, Clutch Type - Air Screwdriver Adjustable Cushion, Lever Throttle Type - Air Screwdrivers, Free Speed 1,800 RPM, General Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 3.00 Average CFM @ 15 Second Run Time, 12.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 9 1/4 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Compressed Air Blowgun, Pistol Grip, Metal, 6" Fixed Nozzle, 1/4" FPT (K601-03)
- GUARDAIR Pistol Grip Air Gun (74GHT37)
- LYNDEX-NIKKEN Collet, ER20, 5/16in (E20-020)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- SPEEDAIRE Air Screwdriver, 1/4 In. Drive (45NW64)
- SPEEDAIRE Air Screwdriver, 8-21/32in. O Length (45NW62)
- SPEEDAIRE Air Screwdriver, 7-3/8 in. O Length (45NW60)
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- SPEEDAIRE Air Screwdriver, 20 to 115 in.-lb. (12V743)
- SPEEDAIRE Air Screwdriver, 800 RPM (21AA80)
- UNIVERSAL TOOL Straight Auto Shut Off Screwdriver, UT8962-17 (UT8962-17)
- Speedaire Air Screwdrivers