Speedaire

Air Screwdriver, 8-21/32 in. O Length


product price: $820.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Style - Air Tools Pistol
  • Torque Range Soft Draw 11 to 65 in-lb
  • Max. Torque 5.4 ft-lb
  • Clutch Type - Air Screwdriver Auto Shut-Off
  • Throttle Type - Air Screwdrivers Trigger
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Min. Hose Size 1/4 in
Overall Length 8 5/8 in
Drive Size 1/4 in
Overall Height 6 1/2 in
Chuck Size 1/4 in
Overall Width 1 3/4 in

Description

Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 11 to 65 in-lb, Max. Torque 5.4 ft-lb, Clutch Type - Air Screwdriver Auto Shut-Off, Trigger Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 4.80 Average CFM @ 15 Second Run Time, 19.4 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 5/8 in, Hex Bit 1/4 in, Industrial Fastening Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.